Shop All Rubber Boots
Muck Boot Co
Men's Chore Classic Chelsea Boot
Mfr # CHC000A M 130
Zoro # G508578916
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Chelsea Slip On Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # CHC000A M 130
- Zoro # G508578916
- UPC # 664911099166
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 13 |
Height | 8" |
Details
Item | Work Boot |
Footwear Style | Chelsea Slip On Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
The Chore collection from The Original Muck Boot Co. has expanded to include boots at lower heights. Introducing the men's Chore Classic Cheslea boot. This 8-inch waterproof Chelsea style, with convenient pull loops, features a quick clean rubber overlay that is triple reinforced in the toe area and quadruple reinforced in the heel area, which is wide cut for even more stability. A durable, lightweight rubber outsole with diamond-textured toes and heel reinforcements resist scuffs and scratches, making these boots function for the work site. Ar 5mm CR flex-foam bootie features four-way stretch nylon that is lightweight and flexible. Pick up your pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Clear Anti-Fog, Scratch-Resistant (11-11001-02)
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- ABUS Abus Lock® Keyed Different Non-Conductive Padlock, (74/40HB75 KD YLW)
- SERVUS Boot Work Over 5-Buckle Blk 8 (T369-8)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 140)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 100)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 080)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- MUCK BOOT CO Boots Muck Chore Mid 7W (WCHM-000-BLK-07)
- MUCK BOOT CO Kids Hale, Brown / RT Edge, 12, PR (KBH-RTE-RTR-120)
- MUCK BOOT CO Women's Hale Tall Boot (HAW6PLD M 070)
- Muck Boot Co Rubber Boots