Shop All Rubber Boots
Muck Boot Co
Men's Arctic Ice Mid + Vibram Arctic Grip A.T.
Mfr # AVMVA000 M 140
Zoro # G108579146
product price: $155.99
/pr
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # AVMVA000 M 140
- Zoro # G108579146
- UPC # 664911118591
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 14 |
Height | 13" |
Details
Item | Work Boot |
Footwear Style | Mid Boot |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Insulation Type | Neoprene |
Waterproof | Yes |
Description
Winter can be unpredictable, but your footwear shouldn't be. This philosophy lead to the development of the Muck Arctic Ice Mid pull-on boot with Vibram Arctic Grip. These winter high-performance sport boots step up the warmth factor with a 5mm neoprene inner boot layered with cozy fleece lining for ultimate warmth in extreme conditions. Completely waterproof, these 12-inch boots have a stretch-fit top-line binding keeps the boots snug to your legs to keep cold air out and warm air in. The new Vibram Arctic Grip All Terrain outsole with Vibram XS Trek Evo compound provides advanced traction on all terrains including wet ice, snow, mixed/loose surfaces and hard pack; superior grip no matter the season.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cold Protection Gloves, Acrylic Terry Lining, M (N9690FCOM)
- BANNER STAKES Magnetic Belt Barrier, 7 ft., Out of Srv, Y (MH7005)
- STEINER Flame Resistant Sleeve, Black, Woven Carbonized Fiber (1364-18WW)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 100)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 110)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 090)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 070)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M004 M 100)
- MUCK BOOT CO Boots Muck Arcsport 9M (ASP-000A-BL-090)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A105 M 110)
- Muck Boot Co Foot Protection