Shop All Rubber Boots
Muck Boot Co
Men's Apex Mid Zip
Mfr # AXMZ000 M 090
Zoro # G808579071
product price: $125.99
/pr
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Mid Zip
- Toe Type Plain
- Width M
- Color Black
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # AXMZ000 M 090
- Zoro # G808579071
- UPC # 664911098251
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 9 |
Height | 8" |
Details
Item | Work Boot |
Footwear Style | Mid Zip |
Toe Type | Plain |
Color | Black |
Gender | Men's |
Insulation Type | Non Insulated |
Material | Rubber |
Waterproof | Yes |
Description
Designed for athletic hunters and outdoor enthusiasts of all types to move fast and with confidence on tough terrain, the Apex by Muck Boot is built with an innovative construction for high-endurance treks that require an athletic and agile boot with 100-percent waterproof and coupled with breathable mesh linings to provide elite protection and moisture management. This 8-inch pull-on boot features a waterproof lock-down zipper closure system on the upper, with a Velcro stretch collar for custom fit. A 5mm CR Flex-Foam neoprene liner is waterproof with exceptional comfort, flexibility, shock absorption and heat retention properties. An EVA midsole is affixed to a lugged rubber outsole for durable traction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2 in Thick (474S0035BL)
- CHILL-ITS BY ERGODYNE High Performance Cap, Universal Sz (6632)
- MCR SAFETY Utility Clip Dielectric Black (UCDB)
- ZORO SELECT Out of Service Tag, Roll, 6-1/4 x 3, PK250 (43Z231)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 110)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 100)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 080)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 100)
- MUCK BOOT CO Boots Muck Chore Mid 10M (CHM-000A-BL-100)
- MUCK BOOT CO Kids' Element Boot (KEL3CAM M 030)
- MUCK BOOT CO Muckster 2 Ankle, Black, 8, PR (M2A-000-BLK-080)
- Muck Boot Co Rubber Boots