Shop All Boots and Outdoor
Muck Boot Co
Men's Apex Lace Up Boot
Mfr # AXML000 M 110
Zoro # G108579429
product price: $144.99
/pr
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Upper Material Rubber
- Waterproof Yes
- Insulated Yes
- Toe Type Plain
- Gender Men's
Product Information
- Brand Muck Boot Co
- MFR # AXML000 M 110
- Zoro # G108579429
- UPC # 664911114593
- Country of Origin China
- Category Boots and Outdoor
Dimensions
Size | 11 |
Height | 6" |
Details
Item | Work Boot |
Upper Material | Rubber |
Waterproof | Yes |
Insulated | Yes |
Toe Type | Plain |
Gender | Men's |
Color | Black |
Description
The Apex, by Muck Boot, is a high-performance waterproof lace-up hiker built on an innovative platform for high endurance outdoor pursuits requiring a more athletic and agile boot. A waterproof exterior coupled with breathable mesh linings to provide elite protection and moisture management. The 6-inch upper features a 3mm CR Flex-Foam neoprene liner that is 100-percent waterproof. A dual-density comfort footbed with memory foam delivers on long-lasting cushioning. An EVA midsole supplies cushion; a lugged rubber outsole supplies traction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMMEX X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, Blue (X344100)
- ZING Portable Lockout Kit, Filled, Canvas, Red (7675)
- HY-KO No Glassware Allowed In Pool Sign 10" x 14", 5PK (A20425)
- CONDOR Drivers Gloves, Deerskin, L, Gold, PR (4TJV5)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 150)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 090)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 120)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 080)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 120)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 090)
- SERVUS Boot Work Over 5-Buckle Blk 11 (T369-11)
- Muck Boot Co Foot Protection