Shop All Rubber Boots
Muck Boot Co
Kids' Rugged II Boot
Mfr # RG2002 M C60
Zoro # G908579148
original price:
$110.00
31% off
new price: $75.29
/pr
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Black
- Width M
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # RG2002 M C60
- Zoro # G908579148
- UPC # 193715417482
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | C6 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Black |
Gender | Youth |
Insulation Type | Other |
Waterproof | Yes |
Material | Rubber |
Description
The Muck Rugged II Kid's Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Respirator Bag Carrying Belt (FM-7500)
- WERMA Tower Light Assembly, 115VAC, 40mA, 70mm (64924001)
- SALISBURY Lineman Gloves Class 0 Epdm, 11 In, PR (E011BL/10H)
- ACCUFORM Fire Extinguisher Sign, 6 in Height, 24 in Width, Vinyl, Rectangle, English (PSR273)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 010)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 120)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 050)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 110)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 120)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 110)
- MUCK BOOT CO Men's Arctic Ice Mid + Vibram Arctic Grip A.T. (AVMVA000 M 080)
- Muck Boot Co Foot Protection