Shop All Rubber Boots
Muck Boot Co
Kids' Rugged II Boot
Mfr # RG2002 M 050
Zoro # G408579334
original price:
$110.00
31% off
new price: $75.29
/pr
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Black
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # RG2002 M 050
- Zoro # G408579334
- UPC # 193715417543
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | 5 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Black |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Other |
Description
The Muck Rugged II Kid's Boot is designed with added insulation for the utmost warmth, comfort, and durability for playing outside in the snow all day. This 11-inch kids pull-on boot, in black, has 5mm of neoprene insulation and a comfortable fleece lining. A rubber foot and outsole supply waterproof protection and durability.*
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Fire Hose Rack, Steel, 3000 ft. (HC-96-3T)
- ZORO SELECT Flagging Tape, Vinyl, Roll 300 ft. L (VST06)
- WERMA Warning Light, Yellow, Panel/Conduit Mount (20730067)
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-55-011)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 120)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 010)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M C60)
- MUCK BOOT CO Boots Muck Arcsport 10M (ASP-000A-BL-100)
- MUCK BOOT CO Boots, Size 13, 12" Height, Black, Plain, PR (CHM-000A/13)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 050)
- MUCK BOOT CO Boots, Size 14, 16" Height, Black, Plain, PR (CHH-000A/14)
- Muck Boot Co Foot Protection