Shop All Rubber Boots
Muck Boot Co
Kids' Hale Boot
Mfr # KBH901 M C60
Zoro # G908578783
product price: $74.79
/pr
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Tan
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # KBH901 M C60
- Zoro # G908578783
- UPC # 193715416881
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | C6 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Tan |
Gender | Youth |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
Keep children's feet protected from wet, rainy weather and muddy conditions with the Muck Hale Series Multi-Season Kids' Rubber Boots. Comfort rated from subfreezing to 65 deg; F18 deg, these children's boots are crafted from soft, flexible, heat-retaining CR Flex-Foam neoprene for reliable three season wear. The extended high-grade rubber exterior provides additional toughness and waterproofing, The durable ribbed outsole is self cleaning for stability on slick sidewalks, and it also wraps around the boot for extra grip. These neoprene boots have a back tab and wide opening that make them easy to pull on and off without fuss, while the inner PM Mesh lining keeps active feet cool and dry. These kids' boots are easy to match with just about any outfit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Vortex Cooling Assembly, Cooling Tube, Waist Belt and Holder, Black (V-100)
- BOLD STEP Stair Tread Cover, Black, 36in W, Aluminum (407NT20036102)
- HEXARMOR Leather Gloves, 2XL Gray/Hi-Vis, Split Cow Leather (5039-XXL (11))
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Blue (6715)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 080)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 040)
- MUCK BOOT CO Kids' Hale Boot (KBH901 M 060)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 120)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 10, PR (HAW-404-PNK-100)
- MUCK BOOT CO Women's Hale (HAW1HB M 090)
- DUNLOP Size 6 Men's Plain Rubber Boot, Blue (8908500)
- Muck Boot Co Foot Protection