Shop All Rubber Boots
Muck Boot Co
Kids' Hale Boot
Mfr # KBH900 M C10
Zoro # G708579324
original price:
$85.00
29% off
new price: $59.59
/pr
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # KBH900 M C10
- Zoro # G708579324
- UPC # 193715416638
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Width | M |
Size | C1 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Brown |
Gender | Youth |
Waterproof | Yes |
Material | Rubber |
Insulation Type | Non Insulated |
Description
Keep children's feet protected from wet, rainy weather and muddy conditions with the Muck Hale Series Multi-Season Kids' Rubber Boots by Muck. Comfort rated from subfreezing to 65 deg; F18 deg, these children's boots are crafted from soft, flexible, heat-retaining CR Flex-Foam neoprene for reliable three season wear. The extended high-grade rubber exterior provides additional toughness and waterproofing, The durable ribbed outsole is self cleaning for stability on slick sidewalks, and it also wraps around the boot for extra grip. These neoprene boots have a back tab and wide opening that make them easy to pull on and off without fuss, while the inner PM Mesh lining keeps active feet cool and dry. These kids' boots are easy to match with just about any outfit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Hardcap A1 Bump Cap, Black/Gray (282-ABR170-12)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, 2XL, 11" L, PR (FFTAB-55-012)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (HUG2-03-M)
- CONDOR Restroom Sign, 10" W, 7" H, 0.032" Thick, 473Y97 (473Y97)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 030)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 120)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 130)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 080)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 150)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 060)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M0PLD M 100)
- Muck Boot Co Foot Protection