Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL900 M 110
Zoro # G308578819
product price: $60.79
/pr
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Brown
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # KEL900 M 110
- Zoro # G308578819
- UPC # 193715417406
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 11 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Brown |
Gender | Youth |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This brown boot is fully waterproof and fleece lined in a buffalo plaid. Feet will be warm with 5mm of neoprene, making this is the perfect winter boot for children. This boot has a suggested comfort range of -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Prem Goatskin Mig Tig Kevlar, XL, PK12 (4850KXL)
- NMC Notice Electronic Surveillance Sign, N353AB (N353AB)
- ANSELL Hyflex Cut Resistant Sleeve w/ Thumbhole, 18" L (11-271)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 110)
- MUCK BOOT CO Boots Muck Chore Mid 7W (WCHM-000-BLK-07)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM000 M 140)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW900 M 080)
- MUCK BOOT CO Men's RealTREE Edge Arctic Grip Wide Calf Boot (MHVARTE M 090)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Tall Boot (ASVTA600 M 110)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 100)
- Muck Boot Co Rubber Boots