Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL900 M 010
Zoro # G408579211
product price: $60.79
/pr
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Brown
- Width M
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # KEL900 M 010
- Zoro # G408579211
- UPC # 193715417307
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 1 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Brown |
Gender | Youth |
Waterproof | Yes |
Insulation Type | Neoprene |
Material | Rubber |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This brown boot is fully waterproof and fleece lined in a buffalo plaid. Feet will be warm with 5mm of neoprene, making this is the perfect winter boot for children. This boot has a suggested comfort range of -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, GHS Health Danger, Paper, 39/Sheet (118905)
- IMPACTO Glove, L, Palm Type Coated, PR (BLACKMAXXISO40)
- RAE Pavement Stencil, 44"H, 50"W, 0.063" Thick (STL-116-53613)
- HEXARMOR Mechanics Gloves, M ( 8 ), Tan (2132-STL-M (8))
- MUCK BOOT CO Kids' Element Boot (KEL900 M C70)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C60)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C30)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 030)
- MUCK BOOT CO Men's Chore Classic Tall XpressCool (CHHC900 M 110)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 120)
- TALON TRAX Knee Boots, Size 12, 15" H, Black, Plain, PR (21DL02)
- Muck Boot Co Rubber Boots