Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL501 M 070
Zoro # G708579041
product price: $73.99
/pr
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Blue
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # KEL501 M 070
- Zoro # G708579041
- UPC # 664911068735
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 7 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Blue |
Gender | Youth |
Insulation Type | Neoprene |
Waterproof | Yes |
Material | Rubber |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping blue color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, XL, 1 PR (RWG550XL)
- PYRAMEX Cowhide Leather Driver with Keystone Thumb, Size XL, 12PK (GL2004KXL)
- MERCON Mercury Wipes, PK70 (20-MWIPE-70)
- ABUS Lockout Padlock, KA, Yellow, 1-1/2"H, PK12 (72/40 KAx12 Yellow)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 020)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 060)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 040)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 120)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 050)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 150)
- Muck Boot Co Rubber Boots