Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL401 M 060
Zoro # G608578588
original price:
$100.00
15% off
new price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Color Pink
- Width M
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # KEL401 M 060
- Zoro # G608578588
- UPC # 664911068582
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 6 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Pink |
Gender | Youth |
Material | Rubber |
Waterproof | Yes |
Insulation Type | Neoprene |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping pink color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3920)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA9)
- HEXARMOR Safety Gloves, 10/XL, Nylon, Black, PR (3006-XL (10))
- MUCK BOOT CO Kids' Element Boot (KEL401 M 020)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 100)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 050)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 090)
- MUCK BOOT CO Women's Chore Mid Boot (WCHM9CK M 060)
- MUCK BOOT CO BOOTS MUCKMASTER BLK 7M (MMH-500A-BL-070)
- DUNLOP Size 4 Men's Steel Rubber Boot, Blue (8908633)
- Muck Boot Co Foot Protection