Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL401 M 020
Zoro # G108578613
original price:
$73.69
5% off
new price: $69.69
/pr
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Pink
- Gender Youth
Product Information
- Brand Muck Boot Co
- MFR # KEL401 M 020
- Zoro # G108578613
- UPC # 664911068544
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 2 |
Height | 10" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Pink |
Gender | Youth |
Material | Rubber |
Insulation Type | Neoprene |
Waterproof | Yes |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. Fully waterproof and fleece lined in a popping pink color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 12PK (9380XL)
- CAROLINA SHOE Work Boots, Mens, 9, D, Mesh, 8inH, Brown, PR (CA9582)
- LYLE Decal, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle (LCU6-0026-ND_5X3.5)
- HONEYWELL MILLER Full Body Harness, XS, Polyester (T4000/XSAK)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 040)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 030)
- MUCK BOOT CO Kids' Element Boot (KEL401 M 100)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All Terrain Mid Boot (ASVMA404 M 110)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 090)
- MUCK BOOT CO Kids' Rugged II Boot (RG2002 M 050)
- MUCK BOOT CO BOOTS MUCKMASTER BLK 7M (MMH-500A-BL-070)
- Muck Boot Co Rubber Boots