Shop All Rubber Boots
Muck Boot Co
Kids' Element Boot
Mfr # KEL3CAM M 120
Zoro # G608579011
original price:
$100.00
15% off
new price: $84.99
/pr
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Youth Boot
- Toe Type Plain
- Width M
- Color Forest Moss
- Size 12
Product Information
- Brand Muck Boot Co
- MFR # KEL3CAM M 120
- Zoro # G608579011
- UPC # 193715417215
- Country of Origin China
- Category Rubber Boots
Dimensions
Width | M |
Size | 12 |
Height | 12" |
Details
Item | Work Boot |
Footwear Style | Youth Boot |
Toe Type | Plain |
Color | Forest Moss |
Gender | Youth |
Insulation Type | Other |
Waterproof | Yes |
Material | Rubber |
Description
A functional easy on/off boot, the Kid's Element, by Muck Boot, offers a unisex style to the kid's winter portfolio. This pull-on boot with camo pattern is fully waterproof and fleece lined in a black color, this boot will keep feet warm with 5mm of neoprene, making this is the perfect winter boot for children. This black boot has a suggested comfort range Comfort Range: -20DegF to 50DegF / -30DegC to 10DegC.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-581-WT)
- ZORO SELECT Portable Cone Cart, Steel, 14 in H, 45 in L, 16 in W, Black (03-500-CCG)
- AZAR DISPLAYS 5" H x 12" L Black C-Channel (600512-BLK)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-25)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M 080)
- MUCK BOOT CO Boots Muck Chore Mid 12M (CHM-000A-BL-120)
- MUCK BOOT CO Men's Chore Classic Chelsea Boot (CHC000A M 120)
- MUCK BOOT CO Women Rubber Boot, Black, Size 7, PR (MCMPW00)
- MUCK BOOT CO Kids' Hale Boot (KBH900 M C10)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 100)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- Muck Boot Co Foot Protection