Shop All Rubber Boots
Muck Boot Co
Boots, Size 15, 16" Height, Black, Plain, PR
Mfr # CHH-000A/15
Zoro # G4921217
product price: $135.99
/pr
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Muck Boot Co
- MFR # CHH-000A/15
- Zoro # G4921217
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 15 |
Height | 16" |
Footwear Width | D |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 15, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA001 M 140)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- KLEIN TOOLS Top Sleeve Screws for Climbers (34910)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, MQTL727VP (MQTL727VP)
- MUCK BOOT CO Boots, Size 16, 16" Height, Black, Plain, PR (CHH-000A/16)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (CHH-000A/13)
- MUCK BOOT CO Women's Arctic Ice Vibram Arctic Grip All-Terrain Mid Boot (ASVMA101 M 080)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- MUCK BOOT CO Women's Arctic Sport II Tall Boot (AS2T901 M 060)
- DUNLOP Men's Boots 12 US Gray 1 pair (MZ2LE02.12)
- Muck Boot Co Rubber Boots