Shop All Rubber Boots
Muck Boot Co
Boots, Size 15, 16" Height, Black, Plain, PR
Mfr # ASP-000A/15
Zoro # G4921402
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Muck Boot Co
- MFR # ASP-000A/15
- Zoro # G4921402
- UPC # 664911800397
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 15 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 15, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Mp Cassette, Continuous Tape, Vinyl, 1.0 (T100X000VXM-BK)
- ELITE WEAR Back Support Belt, Hi-Viz Green, Size: XL (BB800FG (XL))
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 2Legs (VSLEW-012-PJ-A-TB)
- ERGODYNE Glove Clip, 9 In. H, Blue (3400)
- MUCK BOOT CO Kids' Element Boot (KEL900 M C70)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 110)
- MUCK BOOT CO Men's Edgewater Classic Mid (ECM300 M 130)
- MUCK BOOT CO Boots Muck Chore Hi 13M (CHH-000A-BL-130)
- MUCK BOOT CO Muck Originals Pull On Mid, Moss, 12, PR (OMM-300-GRN-120)
- MUCK BOOT CO Kids' Element Boot (KEL400 M 110)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- Muck Boot Co Rubber Boots