Shop All Rubber Boots
Muck Boot Co
Boots, Size 14, 12" Height, Black, Plain, PR
Mfr # CHM-000A/14
Zoro # G4921314
original price:
$126.86
5% off
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Mid-Calf
- Safety Criteria Cold-Insulated, Defined Heel, Electrical Hazard (EH), Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Muck Boot Co
- MFR # CHM-000A/14
- Zoro # G4921314
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 14 |
Height | 12" |
Footwear Width | D |
Boot Height | 12 in |
Heel Height | 1/2 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Mid-Calf, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 14, Footwear Width D, Men's, Boot Height 12 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI "3" Coarse 5 Lb Reel Steel Wool (70305)
- PROPPER BDU Patrol Cap, 60C/40P, Black, XL (F550512001XL)
- DUNLOP Roll Down Hip Waders, Mens, Size 8, PR (8605500)
- MECHANIX WEAR Glove Liners, Size L, PR (CWKBL-72-010)
- MUCK BOOT CO Boots, Size 10, 12" Height, Black, Plain, PR (CHM-000A/10)
- MUCK BOOT CO Boots, Size 11, 12" Height, Black, Plain, PR (CHM-000A/11)
- MUCK BOOT CO Boots, Size 5, 12" Height, Black, Plain, PR (CHM-000A/5)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 090)
- MUCK BOOT CO Men's RealTree EDGE Fieldblazer Classic Fleece Boot (FBFRTE M 130)
- MUCK BOOT CO Boots Muck Arcsport 9M (ASP-000A-BL-090)
- LACROSSE Size 11 Men's Composite Rubber Boot, Black (426050)
- Muck Boot Co Rubber Boots