Shop All Rubber Boots
Muck Boot Co
Boots, Size 12, 16" Height, Black, Plain, PR
Mfr # ASP-000A/12
Zoro # G4921515
product price: $179.95
/pr
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Safety Criteria Cold-Insulated, Electrical Hazard (EH), Oil-Resistant Sole, Plain Toe, Waterproof
- Typical Rubber Boot Application General Use
- Footwear Sole Pattern Lug
- Toe Type Plain
Product Information
- Brand Muck Boot Co
- MFR # ASP-000A/12
- Zoro # G4921515
- UPC # 664911800366
- Country of Origin Viet Nam
- Category Rubber Boots
Dimensions
Size | 12 |
Footwear Width | D |
Height | 16" |
Boot Height | 16 in |
Boot Height Adjustment | Standard Height |
Description
Rubber Boot, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Lug, Insulated Yes, Size 12, Footwear Width D, Men's, Boot Height 16 in, Metatarsal Guard No, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 6, PR (S10LXPB-6)
- LYLE Radiation Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English, Spanish (LCU1-0011-ED_7x10)
- HY-KO 3.5In Colonial Number 4, 10PK (A10254)
- HONEYWELL Fendall Porta Stream®; Eyesaline Eye Wash Saline Concentrate, 70 oz. (32-000509-0000-H5)
- MUCK BOOT CO Boots, Size 7, 16" Height, Black, Plain, PR (ASP-000A/7)
- MUCK BOOT CO Boots, Size 13, 16" Height, Black, Plain, PR (ASP-000A/13)
- MUCK BOOT CO Boots, Size 11, 16" Height, Black, Plain, PR (ASP-000A/11)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 110)
- MUCK BOOT CO Women's Originals Tall Boot (OTW901 M 070)
- MUCK BOOT CO Men's Edgewater Classic Ankle Boot (ECA000 M 080)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- Muck Boot Co Rubber Boots