Shop All Disposable Gloves
Mtr
Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue
Mfr # MTR-93005
Zoro # G112045583
product price: $74.89
/pk 1000, $0.07/ea
$74.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Mtr
- MFR # MTR-93005
- Zoro # G112045583
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 in |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Guard |
Cuff | Rolled |
Finger Thickness | 5 mil |
Description
Protect your hands from harmful chemicals and biological hazards INCLUDING CHEMO AND FENTANYL with these MEDICAL EXAMINATION GRADE multi-purpose MTR Nitrile gloves!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (9345MD)
- RADIANS Radians Arctic Radwear(R) Cooling Wrap (RCS51)
- HONEYWELL SAFETY PRODUCTS Uvex Protege Ultra Lightweight Safety Eyewear, Uvextr Anti-Fog, Wrap Around Frame, Gray Lens (S4201X)
- ENPAC HazMat Disposal Bags, Yellow, PK250 (R14005)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (MTR-93003-BX)
- MTR Bolt, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MTR-73003-BX)
- PIP Ambi-dex 64-V77BPF, Vinyl Disposable Gloves, 0.1mm Palm, Vinyl, Powder-Free, XL, Blue (64-V77BPF/XL)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, XL, 120 PK, Black (66584)
- PIP Grippaz Engage, Nitrile Disposable Gloves, 7 mil Palm, Nitrile, Powder-Free, M ( 8 ), 50 PK, Orange (67-307/M)
- ANSELL TouchNTuff 69-210, Latex Disposable Gloves, 3.5 mil Palm, Latex, Powder-Free, M (8), 100 PK, Beige (69-210)
- FIFTHPULSE FMN100, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Green (FP-N-50-XL-GRN)
- Mtr Gloves & Hand Protection