Shop All Disposable Gloves
Mtr
Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue
Mfr # MTR-93003-BX
Zoro # G712045600
product price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nitrile
- Palm Thickness 5 mil
- Length 9 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Mtr
- MFR # MTR-93003-BX
- Zoro # G712045600
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 in |
Details
Item | Nitrile Exam Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Guard |
Cuff | Rolled |
Finger Thickness | 5 mil |
Description
Protect your hands from harmful chemicals and biological hazards INCLUDING CHEMO AND FENTANYL with these MEDICAL EXAMINATION GRADE multi-purpose MTR Nitrile gloves!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1216-RA_14X10 (U7-1216-RA_14X10)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Neon Pink (20403)
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Orange (OTC28-6-X-S)
- JJ KELLER Placard Holder, 1/2" H, 12" W (582)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (MTR-93005)
- MTR Bolt, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (MTR-73003-BX)
- ANSELL TQ-601, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XL, 100 PK, White (TQ-601-XL)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, 6 mil Palm , Nitrile, Powder-Free, M, 120 PK, Black (66582)
- MECHANIX WEAR D14, Disposable Gloves, 7 mil Palm, Latex, Powder-Free, L ( 10 ), 100 PK, White (D14-00-010-100)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M ( 8 ), 100 PK, Blue (7005M)
- BDG Tri-Polymer Disposable Gloves, 6 mil Palm, Tri-Polymer, Powder-Free, XL, 100 PK, Purple (99-1-6300-XL)
- Mtr Gloves & Hand Protection