Shop All Gurneys & Stretcher Accessories
Mtr
Elite Extrication Device
Mfr # MTR-25012
Zoro # G912045622
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mtr
- MFR # MTR-25012
- Zoro # G912045622
- Country of Origin China
- Category Gurneys & Stretcher Accessories
Description
The Elite extrication device is a versatile, improved means of immobilizing and extricating patients from auto accidents or confined spaces. The wrap-around design provides horizontal flexibility for easy application and vertical rigidity for maximum support of the spine, neck, and head during extrication. Immobilizes torso, head and neck, enabling prompt extrication while minimizing risks of further injury. X-rays or advanced life support procedures can be performed with the Elite in place. Elite includes wrap-around vest, Adjusta-Pad neck roll, two head straps and carrying case. Heavy-duty, vinyl-coated nylon is durable and easy to clean. Case is enlarged to accommodate extrication collars. Stores rolled up, ready for immediate use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXTEC Oxygen Sensor, Medical, Lead 10" L (R116P82-001)
- EMI Horizontal Vertical Holster, Kit, Nylon Cordura® Case (1865)
- ALWAYS Maxi Pads, Extra Heavy Overnight, PK20 (17902PK)
- DYNAREX Baby Powder, 14 oz., PK24 (4875)
- REXONE Patient Restraints, Black, 12" L (RXACC06)
- DICK MEDICAL SUPPLY Strap, Black, 5 ft. L x 2-1/2" W x 3" H (21152 BK)
- DICK MEDICAL SUPPLY Strap, White, 6 ft. L x 2-1/2" W x 3" H (48061 WH)
- DICK MEDICAL SUPPLY Strap, Black, 9 ft. L x 2-1/2" W x 3" H (31091 BK)
- MEDSOURCE Head Immobilizer, 10-1/2x16x6-1/2, Orange (MS-91000)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50104BL)
- DICK MEDICAL SUPPLY Strap, Blue, 9 ft. L x 2-1/2" W x 3" H (47091 BL)
- Mtr Gurneys & Stretcher Accessories