Shop All Disposable Gloves
Mtr
Bolt, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black
Mfr # MTR-73003-BX
Zoro # G912045608
product price: $8.75
/pk 100, $0.09/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Nitrile
- Palm Thickness 5 mil
- Length 9 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Mtr
- MFR # MTR-73003-BX
- Zoro # G912045608
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 in |
Details
Item | Nitrile Exam Gloves |
Color | Black |
Material | Nitrile |
Palm Thickness | 5 mil |
Powdered/Powder-Free | Powder-Free |
Series | Bolt |
Cuff | Rolled |
Finger Thickness | 5 mil |
Description
Protect your hands from harmful chemicals and biological hazards INCLUDING CHEMO AND FENTANYL with these MEDICAL EXAMINATION GRADE multi-purpose MTR Nitrile gloves!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Reusable Balloon Only: Used Cars-Blue (524-US)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Red (19434)
- LYLE Decal, Danger Hard Hat Area, 14x10", Legend Style: Text (LCU4-0358-NP_14X10)
- HONEYWELL Honeywell North 7700 Series Half Mask Respirator (770030M)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (MTR-93005)
- MTR Guard, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (MTR-93003-BX)
- CONDOR Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, XL (10), 100 PK, Black (53CV61)
- X3 X3, Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Blue (X344100)
- VGUARD A11A1, Nitrile Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Blue (A11A11)
- ANSELL CFG-900, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (CFG-900-XL)
- MCR SAFETY Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (6062/XL)
- Mtr Disposable Gloves