Shop All Tapered Roller Bearings
Mtk
Tapered Roller Bearing, 60mm Bore, 110mm
Mfr # 30212 A
Zoro # G3796138
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.36
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Bore (mm) 60
Product Information
- Brand Mtk
- MFR # 30212 A
- Zoro # G3796138
- Country of Origin Turkey
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.36 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Bore (mm) | 60 |
Agency Compliance | ABMA |
Description
Tapered Roller Bearing,60mm Bore,110mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (2MEP4)
- CONCENTRIC INTERNATIONAL Jaw Coupler, L-075, 1/2" (235103)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M35-375-6)
- CHICAGO DIE CASTING PULLEY 5X3/4"" (500A7)
- MTK Tapered Roller Bearing, 25mm Bore, 47mm (32005 XA)
- MTK Tapered Roller Bearing, 25mm Bore, 52mm (30205 A)
- MTK Tapered Roller Bearing, 20mm Bore, 42mm (32004 XA)
- MTK Tapered Roller Bearing, 90mm Bore, 140mm (32018 XA)
- MTK Tapered Roller Bearing, 30mm Bore, 62mm (32206 A)
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Double Cup Assembly <4 OD (NA05076SW 9-80)
- Mtk Tapered Roller Bearings