Shop All Spherical Roller Bearings
Mtk
Spherical Roller Bearing, 50mm Bore
Mfr # 22310 CW33/C3
Zoro # G3797748
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 2.1654
- Bore Dia. (mm) 50
- Outside Dia. (In.) 3.937
- Outside Dia. (mm) 100
Product Information
- Brand Mtk
- MFR # 22310 CW33/C3
- Zoro # G3797748
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 2.1654 |
Bore Dia. (mm) | 50 |
Outside Dia. (In.) | 3.937 |
Outside Dia. (mm) | 100 |
Width (In.) | 1.5748 |
Width (mm) | 40 |
Details
Type | Straight Bore |
Cage Material | Steel |
Series | 2200 |
Dynamic Load Capacity (Lb.) | 42714 |
Static Load Capacity (N) | 220000 |
Dynamic Load Capacity (N) | 190001 |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 49458 |
Item | Spherical Roller Bearing |
Agency Compliance | ABMA |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Description
Spherical Roller Bearing, 50mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 5.95" O.D. (BK62H)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- DAYTON DC Gearmotor, 40.0 in-lb Max. Torque, 24 RPM Nameplate RPM, 12V DC Voltage (1LPV5)
- LOC-LINE Rectangular Nozzle, 6 x 3 1/2In, PK10 (89324AS)
- MTK Spherical Roller Bearing, 300mm Bore, Outside Dia. (mm): 540 (22260 CAW33/C3)
- MTK Spherical Roller Bearing, 70mm Bore (22314 CW33/C3)
- MTK Roller Bearing, 100mm, Tapered Bore (22220 K-CW33/C3)
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- SKF Spherical Roller Bearing, Bore 85mm (22217 EK/C3)
- SKF Spherical Roller Bearing (22205 E CJ C3 W33)
- SKF SKF-22314, Spherical Roller Brgs, 22314 (22314)
- Mtk Roller Bearings