Shop All Radial Ball Bearings
Mtk
Self Aligning Ball Bearing, 45mm Bore, Outside Dia.: 85mm
Mfr # 2209 K-2RS/C3
Zoro # G3798405
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Sealed
- Cage Material 52100 Steel
- Bore Dia. 45mm
- Outside Dia. 85mm
- Width 23mm
Product Information
- Brand Mtk
- MFR # 2209 K-2RS/C3
- Zoro # G3798405
- Country of Origin Czechia
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 85mm |
Width | 23mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Sealed |
Cage Material | 52100 Steel |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 2209K 2RS |
Max. RPM | 45000 |
Lubrication | High Temp |
Description
Self Aligning Ball Bearing, 45mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 40" Outside Length, 3/8" Top Width, 1 Ribs (3L400)
- DAYTON A152 V-Belt, 154" Outside Length, 1/2" Top Width, 1 Ribs (45A157)
- DAYTON AX105 Cogged V-Belt, 107" Outside Length, 1/2" Top Width, 1 Ribs (6L257)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm (1310/C3)
- MTK Ball Bearing, 45mm Bore, 75mm10mm, W (16009/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- MTK Ball Bearing, 35mmBore, 100mm, 25mm (6407 2Z/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- TRITAN Radial Ball Bearing, SS, 0.625In Bore Dia (SS1623 2RS FM222)
- Mtk Ball Bearings