Shop All Radial Ball Bearings
Mtk
Self Aligning Ball Bearing, 40mm Bore
Mfr # 2208 J/C3
Zoro # G3798420
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 40mm
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 23mm
Product Information
- Brand Mtk
- MFR # 2208 J/C3
- Zoro # G3798420
- Country of Origin Czechia
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 23mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Industry Number | 2208 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Max. RPM | 7500 |
Description
Self Aligning Ball Bearing, 40mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Ball Stop, 1/2In Hose (131-4)
- NATIONAL Small Bore Metric Seals, 40X52X8-R2LS32-S (40X52X8-R2LS32-S)
- GATES Multi-Speed Belts, 1822V290 (1822V290)
- VIAIR Female Tee/Billet Manifold, 1/4"F X1/4"F (92821)
- MTK Ball Bearing, 25mmBore, 80mm, 21mm (6405 2RS/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- NSK NSK 6801, 6800 Series Ball Bearing (6801)
- Mtk Ball Bearings