Shop All Cylindrical Roller Bearings
Mtk
RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75
Mfr # NUP 215 E/C3
Zoro # G3791965
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 75mm
- Outside Dia. 130mm
- Width 25mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Mtk
- MFR # NUP 215 E/C3
- Zoro # G3791965
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 130mm |
Width | 25mm |
Outer Ring Inside Dia. (In.) | 2.9527999999999999 |
Outer Ring Inside Dia. (mm) | 75 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 34845 |
Tolerance | Abec1 |
Item | Cylindrical Roller Bearing |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 29000 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Agency Compliance | ABMA |
Description
RollerBearing,75mm Bore,130mm,25mmW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, EMP-31 (EMP-31)
- BANDO 1295 mm Outside Length, 13 mm Top Width, 1 Ribs (4L510)
- CONRADER Safety Valve, Soft Seat, 3/4 In, 75 PSI (SRV530-3/4-075)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 70mm Bore, 150mm, 35mmW (NU 314 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- SKF Cylindrical Roller Bearings (NU2208 ECP)
- Mtk Roller Bearings