Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 70mm Bore, 150mm, 35mmW
Mfr # NU 314 E/C3
Zoro # G3792209
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 70mm
- Outside Dia. 150mm
- Width 35mm
- Roller Material 52100 Steel
- Cage Material Steel
Product Information
- Brand Mtk
- MFR # NU 314 E/C3
- Zoro # G3792209
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70mm |
Outside Dia. | 150mm |
Width | 35mm |
Outer Ring Inside Dia. (mm) | 70 |
Outer Ring Inside Dia. (In.) | 2.7559 |
Details
Roller Material | 52100 Steel |
Cage Material | Steel |
Static Load Capacity (Lb.) | 49457 |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Dynamic Load Capacity (Lb.) | 45636 |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Description
Roller Bearing,70mm Bore,150mm,35mmW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Condenser Fan Motor, Phase 1, 1 HP (2203)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 7HS (7HS)
- DAYTON 5VX930 Cogged V-Belt, 93" Outside Length, 5/8" Top Width, 1 Ribs (2L441)
- D&D 196" Outside Length, 2/3" Top Width, 1 Ribs (B193)
- MTK RollerBearing, 50mm Bore, 110mm, 27mmW, Width: 27mm (NJ 310 E/C3)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- MTK Roller Bearing, 35mm Bore, 72mm, 17mmW, Agency Compliance: ABMA (NUP 207 E/C3)
- MTK Roller Bearing, 25mm Bore, 52mm, Dynamic Load Capacity (Lb.): 6400 (NU 205 E/C3)
- MTK Roller Bearing, 45mm Bore, 100mm, 25mmW, Outer Ring Inside Dia. (mm): 45 (NJ 309 E/C3)
- MTK RollerBearing, 75mm Bore, 130mm, 25mmW, Outer Ring Inside Dia. (mm): 75 (NUP 215 E/C3)
- FAG BEARINGS Cylindrial Roller Bearing with cage > 90 mm <= 120 mm (NJ309 C3)
- Mtk Cylindrical Roller Bearings