Shop All Cylindrical Roller Bearings
Mtk
Roller Bearing, 25mm Bore, 52mm, NJ Type
Mfr # NJ 2205 EM/C3
Zoro # G3794038
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 52mm
- Width 18mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Mtk
- MFR # NJ 2205 EM/C3
- Zoro # G3794038
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 18mm |
Outer Ring Inside Dia. (In.) | 0.98429999999999995 |
Outer Ring Inside Dia. (mm) | 25 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 7710 |
Dynamic Load Capacity (Lb.) | 7778 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Tolerance | Abec1 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Item | Cylindrical Roller Bearing |
Description
Roller Bearing,25mm Bore,52mm,NJ Type
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT AX31 Cogged V-Belt, 1 Ribs (46U024)
- WEATHERHEAD Hose Adapter, 3/4", NPTF, 3/4", NPTF (3326X12)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1000mm L - 8MGT-1000-36 (360G8M1000)
- NATIONAL Small Bore Metric Seals, 50X65X8-R2LS32-S (50X65X8-R2LS32-S)
- MTK Roller Bearing, 30mm Bore, 62mm, 20mmW, Agency Compliance: ABMA (NU 2206 E/C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK RollerBearing, 100mm Bore, 180mm, 34mmW, Width: 34mm (NJ 220 E/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- MTK Roller Bearing, 30mm Bore, 62mm16mm, W (NJ 206 E/C3)
- MTK RollerBearing, 95mm Bore, 200mm, 45mmW, Static Load Capacity (Lb.): 66093 (NU 319 EM/C3)
- NACHI NU200 Series Cylindrical Roller Bearing (NU217 S286 J4C/149)
- Mtk Cylindrical Roller Bearings