Shop All Radial Ball Bearings
Mtk
Ball Bearing, 95mm Bore, 145mm, 24mm
Mfr # 6019 2RS/C3
Zoro # G3795270
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type 2 Rubber Seals
- Cage Material 52100 Steel
- Bore Dia. 95mm
- Outside Dia. 145mm
- Width 24mm
Product Information
- Brand Mtk
- MFR # 6019 2RS/C3
- Zoro # G3795270
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 95mm |
Outside Dia. | 145mm |
Width | 24mm |
Details
Item | Radial Ball Bearing |
Bearing Type | 2 Rubber Seals |
Cage Material | 52100 Steel |
Lubrication | NLGI Grade 2 Lithium Based Grease |
Max. RPM | 4300 |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 6019 2RS |
Description
Ball Bearing, 95mm Bore, 145mm OD,24mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 710038 (710038)
- SKF SKF-6010 2RS1C3, Single Row Ball Brgs, 6010 2RS1C3 (6010 2RS1C3)
- REELCRAFT 3/4" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi RD (S601026-50)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm (1TRZ4)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- MTK Ball Bearing, 25mm Bore, 52mm, 18mmW (62205 2RS/C3)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MRC Cartridge Bearings (216SZZC)
- Mtk Ball Bearings