Shop All Radial Ball Bearings
Mtk
Ball Bearing, 45mm Bore, 75mm10mm, W
Mfr # 16009/C3
Zoro # G3798700
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 45mm
- Cage Material 52100 Steel
- Outside Dia. 75mm
- Width 10mm
Product Information
- Brand Mtk
- MFR # 16009/C3
- Zoro # G3798700
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 45mm |
Outside Dia. | 75mm |
Width | 10mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Industry Number | 16009 |
Max. RPM | 9000 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Ball Bearing, 45mm Bore, 75mmOD, 10mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 10 Groove Poly-V Pulley 3 inch OD (10J300JA)
- DAYTON HVAC Motor, 1/40 HP, 1550 rpm, 115V, 3.3 (71633736M)
- EAGLE 3/4" x 50 ft Rubber Coupled Air Jackhammer Hose 300 psi YL (001-0123-0050I)
- ZORO SELECT Grease Fitting, 90deg, M8-1, PK10 (GFD2105)
- MTK Ball Bearing, 25mmBore, 80mm, 21mm (6405 2RS/C3)
- MTK Self Aligning Bearing, 50mm Bore, 110mm, Width: 27mm (1310/C3)
- MTK Self Aligning Ball Bearing, 65mm Bore, Max. RPM: 4000 (2313 K/C3)
- MTK Self Aligning Bearing, 45mm, Tapered Bore (2209 K/C3)
- MTK Ball Bearing, 40mmBore, 110mm, 27mm (6408 2Z/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- BAILEY Double Sealed Bearing 0.39 Id, 1.02 Od, 0.31 Width, 150600 (150600)
- Mtk Ball Bearings