Shop All Radial Ball Bearings
Mtk
Ball Bearing, 10mm Bore, 30mm, 14mm, W
Mfr # 62200 2RS
Zoro # G3795018
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Cartridge Type - Sealed
- Cage Material 52100 Steel
- Bore Dia. 10mm
- Outside Dia. 30mm
- Width 14mm
Product Information
- Brand Mtk
- MFR # 62200 2RS
- Zoro # G3795018
- Country of Origin Poland
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 10mm |
Outside Dia. | 30mm |
Width | 14mm |
Details
Item | Ball Bearing, 10mm Bore, 30mm OD, 14mm W |
Bearing Type | Cartridge Type - Sealed |
Cage Material | 52100 Steel |
Industry Number | 62200 2RS |
Lubrication | Grade 2 Lithium Based Grease |
Max. RPM | 17000 |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Ball Bearing, 10mm Bore, 30mm OD, 14mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Female Rod End, 3/8-24, RH (5RKA6)
- TRITAN Double Riveted Chain, 20B, Double Strand, 10 Ft. (20B-2 X 10FT)
- DODGE Setscrew Ball Bearing, SC Bearing Inserts, INS-SC-204 RESALE (123349 INS SC 204)
- CHICAGO PNEUMATIC Oil Filter, For Use mfr.QRS 3 (6211472650)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- MTK Self Aligning Bearing, 45mm, Tapered Bore (2209 K/C3)
- MTK Ball Bearing, 70mmBore, 110mm, 20mm (6014 2Z/C3)
- MTK Self Aligning Bearing, 25mmBore, 52mm (2205 2RS-TN/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 65mm Bore, 120mm, 23mm (6213 2RS/C3)
- FAG BEARINGS 6003 2RSC3, Deep Groove BBear, Single Row 90Mm (6003 2RSC3)
- Mtk Ball Bearings