Shop All Radial Ball Bearings
Mtk
Ball Bearing, 100mm Bore, 150mm, 24mm
Mfr # 6020/C3
Zoro # G3795255
product price: $94.89
/ea
Free Shipping & Returns
$94.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 100mm
- Cage Material Steel
- Outside Dia. 150mm
- Width 24mm
Product Information
- Brand Mtk
- MFR # 6020/C3
- Zoro # G3795255
- Country of Origin Hungary
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 150mm |
Width | 24mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | Steel |
Max. RPM | 4300 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 to +390° F |
Industry Number | 6020 |
Dynamic Load Capacity | 13489 Lbf |
Bearing Material | 52100 Steel |
Static Load Capacity | 12140 Lbf |
Description
Ball Bearing,100mm Bore,150mm OD,24mm W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16MJ16)
- ALLIS CHALMERS - AFTER MARKET PARTS Hydraulic Cylinder Repair Kit- RB-NYL-2x2.58x11 HALF RING2.25ROD (4885085)
- DAYTON Coupling, Flex, 1/2 In (2X498)
- MTK Self Aligning Ball Bearing, 40mm Bore (2208 J/C3)
- MTK Ball Bearing, 25mm Bore, 80mm, 21mmW (6405 2Z/C3)
- MTK Ball Bearing, 85mmBore, 130mm, 22mm (6017 ZZC3)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- MTK Ball Bearing, 45mm Bore, 75mm10mm, W (16009/C3)
- MTK Self Aligning Bearing, 25mmBore, 52mm (2205 2RS-TN/C3)
- SKF Radial Ball Bearing, Ball, 0.3750 In. Bore (R6ZZ)
- Mtk Radial Ball Bearings