Shop All Anti-slip tapes, Treads & Stair Nosings
Mti Industry
MTI INDUSTRY 40442PWT Propane Leak Flush Mount Detector; White
Mfr # M6T-40442PWT
Zoro # G904042394
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mti Industry
- MFR # M6T-40442PWT
- Zoro # G904042394
- Country of Origin China
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Safe-T-Alert alarms are designed to handle the vibration, shock, humidity and extreme temperatures met along the road while conserving battery power. Safe-T-Alert stands alone in delivering reliable RV safety alarms and trouble-free service at an affordable price. Our alarm features have been road tested to solve RVers unique problems. Each alarm offers safe, easy testing and high performance. Trust Safe-T-Alert alarms to keep you protected from the hidden dangers on the road.
Features- Advanced Technology - Alarm Mute Button Silences Alarm While RV Is Ventilated
- Reliable - 12 Volt Power Means No Missing Or Dead Batteries To Replace
- Durable - Built For The Extreme RV Environment
- Type - Flush Mount Detector
- Alert Type - Alerts To Leak With Beeping
- Color - White
- Weight - 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Green Inspection Tag, Accepted, Pk1000 (1HAA9)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, 5XL (O44122)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, XL, 1 PR (29JV94)
- STRANCO Die-Cut Refl. Number Label, 5, 3In H, PK5 (DWR-3-5-5)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Saftey Yellow-Roll (SAF.0360.R)
- RUST-OLEUM Antislip Sheet, 47 in W, Plastic/Fiberglass (271814)
- SUPERGRIT 3" Stair Nosing 4'6" Black-Drilled (132-BLA46)
- TUFFMARK Tuff Mark Tape, Red, 3"x100ft (TM1103R)
- WOOSTER PRODUCTS Antislip Tape, Blk x 6" W x 2 ft. L, PK50 (MB0624)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 3 in (ZRS5BY)
- HILLMAN 1.3 in. W X 6 in. L Yellow Reflective Safety Tape 1 pk, 6PK (847337)
- Mti Industry Anti-slip tapes, Treads & Stair Nosings