Shop All Electrical Parts
Mte
2.68Mh 3600V-Ac Line And Load Reactor
Mfr # DCA003203
Zoro # G008670356
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (AC) 3600 V-AC
- Inductance 2.68 mH
Product Information
- Brand Mte
- MFR # DCA003203
- Zoro # G008670356
- Country of Origin Unknown
- Category Electrical Parts
Details
Voltage (AC) | 3600 V-AC |
Inductance | 2.68 mH |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 3A, 125V AC, 200A at 125V AC, 5 PK (AGA-3)
- 3M 16-14 AWG Nylon Ring Terminal #10 Stud PK100 (MNG14-10RX)
- TECHFLEX Braided SleevIng, 2.000 In., 50 ft., Black (PTN2.00BK50)
- US HARDWARE Receptcl Duplx Rv Wht (E-120C)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- STENS Needle Valve, Honda 16011-ZE0-005 (525-699)
- HATCO Strainer Assembly Kit, 3CS/FR (R05.30.009.00)
- HATCO Element Kit, 5000W, 208V, 11.5" (R02.04.500.00)
- STENS Spark Plug Cap, Honda 30700-ZE1-013 (135-226)
- STENS Oil Seal, Honda 91201-Z0T-801 (495-703)
- Mte Electrical Parts