Shop All Shoulder Bolts
Mtd
Shoulder Screw, 1/4"-20 Thr Sz, 0.45 in Shoulder Lg
Mfr # 738-05010A
Zoro # G3742506
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Shoulder Diameter 0.118 in
- Shoulder Length 0.45 in
Product Information
- Brand Mtd
- MFR # 738-05010A
- Zoro # G3742506
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Thread Size | 1/4"-20 |
Shoulder Diameter | 0.118 in |
Shoulder Length | 0.45 in |
Details
System of Measurement | Inch |
Item | Shoulder Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/4 in L, Aluminum Body, 500 PK (AD410ABS201)
- ZORO SELECT Spring Pin, LD Coiled, 5/32inx3/4in, PK50 (U39130.015.0075)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05178)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Nylon, 6/6, Plain Finish (38M060100TR)
- MTD Shoulder Screw, 5/16"-18 Thr Sz, 0.43 in Shoulder Lg (738-04141)
- MTD Screw-Shoulder .62 (738-04290)
- MTD Screw-Shoulder .62 (738-04267)
- MTD Screw Shoulder Flg (738-04194)
- MTD Screw-Shld (938-0755)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Shoulder Lg (738-04012C)
- ZORO SELECT Self-Locking Precision Shoulder Screw, #6-32 Thr Sz, 3/16 in Thr Lg, 1/2 in Shoulder Lg, 5 PK (PAT6914SS)
- Mtd Shoulder Bolts