Shop All Shoulder Bolts
Mtd
Screw-Shoulder .62
Mfr # 738-04267
Zoro # G5543554
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Shoulder Diameter 0.412 in
- Shoulder Length 5/8 in
Product Information
- Brand Mtd
- MFR # 738-04267
- Zoro # G5543554
- Country of Origin United States
- Category Shoulder Bolts
Dimensions
Shoulder Diameter | 0.412 in |
Shoulder Length | 5/8 in |
Details
System of Measurement | Inch |
Item | Shoulder Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGILL BULK NAILS Nail Fin Brt Smth Shk 3D 50Lb (70702)
- IRWIN Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Copper Body, 1000 PK (PCBD302)
- ADVANCE COMPONENTS Cage Nut, 1/4"-20, Square Shape, Steel, Zinc Plated Finish (ADVD31365-1420-3B)
- L.H. DOTTIE Self-Drilling Screw, #10-16 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH10112)
- MTD Screw-Shld (938-0755)
- MTD Screw-Shoulder . (738-04523)
- MTD Screw-Shld .500 Di (738-0234)
- MTD Screw Shoulder Flg (738-04194)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Shoulder Lg (738-04012C)
- MTD Screw-Shoulder (738-04425)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 7/8 in Shoulder Lg, 316 Stainless Steel (STR60238C14)
- Mtd Shoulder Bolts