Shop All Hex Nuts
Mtd
Nut-Hex 1/4-20
Mfr # 912-0287
Zoro # G0210507
product price: $3.49
/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- System of Measurement Inch
Product Information
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Hex Nut |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Not Graded, 5/16"-18 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 3/4 in L, 50 PK (FBHEXB5161834P50)
- TAMPER-PRUF SCREWS Self-Drilling Screw, #8 x 1-1/4 in, 410 Stainless Steel Pan Head Torx Drive (4.8ABK114PS)
- ZORO SELECT Dowel Pin, Alloy Stl, 5/16x1 1/2 L, PK100 (31R150DPSO)
- ZORO SELECT Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK (CRH041688GR)
- MTD Nut-Hex Jam 3/4-10 (712-0301)
- MTD Nut (712-3029)
- MTD Nut-Hex Patch Lock (712-3067)
- MTD Nut-Hex M8 - 1.25 (912-05044)
- MTD Nut-Hex Lock Nut (912-0291)
- MTD Nut-Hex Center (712-0290)
- J.W. WINCO Hex Nut, M10-1.50, Stainless Steel (10NECA)
- Mtd Hex Nuts