Shop All Line Trimmers & Brush Cutters
Mtd
MTD Southwest TB25SB 16 in. 2-Cycle 25cc Straight Shaft Gas Trimmer; Red & Black
Mfr # TB25SB
Zoro # G904116729
original price:
$174.99
2% off
new price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mtd
- MFR # TB25SB
- Zoro # G904116729
- UPC # 84931849228
- Country of Origin China
- Category Line Trimmers & Brush Cutters
Description
2-Cycle 25cc Straight Shaft Gas Trimmer
The TB25CB gas string trimmer features a 25cc, 2-cycle lightweight engine that is comfortable for everyone. It comes with a Fixed-Line Trimmer Head that loads line in seconds by simply inserting precut lines into the cutting head until even on both ends. Spring Assist technology allows for easier pull starts, while the multi-position adjustable handle reduces vibration and operator fatigue. The curved shaft provides a clearer view of the trimming area and evenly distributes weight for balanced and comfortable cutting.
Features- 25cc, Lightweight 2-cycle engine is comfortable for everyone
- Spring Assist technology for easier pull starts
- 14" Cutting swath for efficient cutting
- Multi-position adjustable handle reduces vibration and operator fatigue
- Color: Red & Black
- Size: 16 in.
- Engine Type: 2-Cycle
- Curved Shaft: 25cc
- Power Type: Gasoline
- Weight: 0.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Gilmour Flexogen 5/8 in. D X 50 ft. L Heavy Duty Garden Hose Green (864501-1021)
- MAXX AIR MAXXAIR 00-225000 Original Vent Cover Zero-Leak Kit (00-225000)
- HATHAWAY Top Shot Portable Basketball Set (BG50366)
- MANNA PRO Simply FLAX 8 lbs. (1997)
- MTD Troy-Bilt TB575EC String Trimmer, 4-Cycle Engine, 17 in Cutting Swath (41AD304S766)
- MTD MTD Southwest 236760 25 cc 2 Cycle Straight Shaft Gas String Trimmer (236760)
- WILD BADGER POWER Cordless 20 Volt String Trimmer/Edger and Blower, Includes 2 2.0 Ah Batteries and Clip-on Charger (WB20VTB)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100C1)
- DEWALT Lawn Edger, Attachment Capable, 60V (DCED472B / DCB606)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- Mtd Trimmers