Shop All Hex Head Cap Screws
Mtd
Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/2 in L
Mfr # 710-05385
Zoro # G1443812
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Thread Size 1/2"-20
- Material Steel
Product Information
- Brand Mtd
- MFR # 710-05385
- Zoro # G1443812
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 7-1/2 in |
Details
System of Measurement | Inch |
Drive | External Hex |
Material Grade/Class | Grade 5 |
Material | Steel |
Item | Hex Head Cap Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS10)
- ZORO SELECT Machine Screw Nut, #10-24, Nylon, 6/6, Plain, 9/64 in Ht, 25 PK (0401024HN)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 500 PK (07894)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK (U07001.025.0100)
- MTD 5/16"-18 Hex Head Cap Screw, 3/4 in L (710-1880)
- MTD Grade 5, 1/2"-20 Hex Head Cap Screw, Steel, 7-1/4 in L (710-04652)
- MTD Grade 5, 3/8"-16 Hex Head Cap Screw, Steel, 7 in L (710-3261)
- MTD Grade 5, 1/2"-13 Hex Head Cap Screw, Steel, 3-1/2 in L (710-1806)
- MTD Grade 5, 5/16"-24 Hex Head Cap Screw, Steel, 7/8 in L (710-1245B)
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U08210.037.0600)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (U04104.056.0450)
- Mtd Hex Head Cap Screws