Shop All Lawn Mower Blades & Attachments
Mtd
Blade Set-46 Star
Mfr # 490-110-Y110
Zoro # G2092816
product price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.5 in.
- Length 23.25 in.
- Weight Empty 4.5
- Aeration Depth 1.5 in.
Product Information
- Brand Mtd
- MFR # 490-110-Y110
- Zoro # G2092816
- Country of Origin United States
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2.5 in. |
Length | 23.25 in. |
Aeration Depth | 1.5 in. |
Details
Weight Empty | 4.5 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORE BIRDS Elixir Antique Glass Hummingbird Feeder (38-ELIX)
- PROGRESSIVE INDUSTRIES Progressive Industries RBPSK ByPass Switch Kit for EMS-LCHW30/EMS-LCHW50 Series Only (RBPSK)
- HASTINGS HOME Hastings Home Under Bed Shoe Storage Organizer (360479SDU)
- NATURES SELECT INGREDIENTS Natures Select Ingredients 006154 50 lbs Raw Peanut Hearts for Wild Birdfeed (6154)
- MTD Blade-22 Timed De (942-04217)
- MTD Adapter-Blade Univ (787-01184)
- MTD Blade-42 Mower (1765542)
- MTD Blade 23 3-In-1 (742P05019)
- MTD Spindle Asm-Blade (918-06981)
- MTD Blade-High Lift Fo (942-05235)
- AFTERMARKET LowLift Lawn Mower Blade Set Fits Husqvarna Hustler, 3PK (C-BLD-0010-810)
- Mtd Lawn Mowers & Accessories