Shop All Digital Microscopes
Mtc Bio
Sterile Sampling Bag, 18 oz, 229 x 114 mm
Mfr # B5770
Zoro # G1203634
product price: $94.69
/pk 500, $0.19/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mtc Bio
- MFR # B5770
- Zoro # G1203634
- Country of Origin China
- Category Digital Microscopes
Details
Item | Sterile Sampling Bag,18 oz,229 x 114 m,PK500 |
Description
Sterile Sampling Bag,18 oz,229 x 114 m,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #230, B/S, 8 In, Full Ht (230BS8F)
- GENIE MultiMagStir Genie Magnetic Stirrer, 120V (SI-3000)
- ADVANTEC MFS MCE Membrane Filters, 0.8um, 47mm, Sterile, Gridded, PK100 (A080H047A)
- GLOBE SCIENTIFIC Serological Pipette, 1mL, PK500 (1700)
- PCE INSTRUMENTS Inspection Camera, Focusing: 10 to 30 mm (PCE-DHM 10)
- SAMCO SCIENTIFIC Transfer Pipet, General Purpose, Standard, PE, 7.7mL, 15.6cm, Bulk, NS (202)
- SCIENSCOPE Steel Articulating Arm Stand (SB-FX-01)
- SCIENSCOPE Led Ring Light With Separate Adjustable Power Supply (IL-LED-R2)
- LAB SAFETY SUPPLY Microscope Slide, White, PK72 (20F854)
- ZORO SELECT Lab Tray, Chem Res, 3/4X10X14 (3034031537)
- PREMIERE Microscope, Professional, Binocular (MRP-3001)
- Mtc Bio Digital Microscopes