Shop All Lab Scoops, Scrapers, & Spatulas
Mtc Bio
Cell Spreaders, L Shaped, Sterile, Individually Wrapped, 500/PK
Mfr # 247662A
Zoro # G005299444
product price: $181.99
/pk 500, $0.36/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Overall Width 8 in
Product Information
- Brand Mtc Bio
- MFR # 247662A
- Zoro # G005299444
- Country of Origin China
- Category Lab Scoops, Scrapers, & Spatulas
Dimensions
Overall Length | 6 in |
Overall Width | 8 in |
Description
These cell spreaders have an L shape that provides quick and uniform cell distribution across surface of growth media. Spreaders are made from durable polystyrene for easy disposal after each use.Supplied in sealed pouches, sterile.
Shaped for convenient spreading Packaged in presterilized pouches of one or 10 each Presterilization eliminates flaming or autoclaving and reduces risk of contamination
Research or further manufacturing use only, not for food or drug use.
Shaped for convenient spreading Packaged in presterilized pouches of one or 10 each Presterilization eliminates flaming or autoclaving and reduces risk of contamination
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYTIVA WHATMAN Syringe Filter, 0.2 um, Nylon, PK50 (6750-2502)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount, 76mm Focus Block (BBB-FR)
- PRO-LAB INCORPORATED Pro-lab Incorporated LS104 Lead Surface Test Kit (LS104)
- MTC BIO Cell Spreaders L Shaped Sterile, 10 per Package 500/PK (247660A)
- ZORO SELECT Scoop, 3 3/8 fl oz, 18 cm, Silver (F36738-0100)
- A2Z SCILAB Lab Spatula Double Ended Spoon & Scoop Ends 9 Stainless Steel (A2Z-ZR954)
- SYNTHWARE SPATULAS, 160mm (W160160)
- DETECTAMET Metal Detectable Scraper, 8.85", White, PK5 (523-S091-T103-P06)
- ZORO SELECT Spoon, 70mL (H36809-0040)
- A2Z SCILAB PVC Handle Lab Spatula, 5" Blade, 0.9" Wide Blade, 9.08" Total Length (A2Z-ZR140)
- Mtc Bio Lab Utensils