Shop All Vinyl Flooring
Msi
Xl Trecento - Calacatta Legend 18.98 In W X 36.22 In L Click Lock Luxury Vinyl Plank Flooring 288PK
Mfr # ZOR-LVR-XL-0171P
Zoro # G404415612
product price: $4,554.99
/pk 288, $15.82/ea
Item requires special delivery charges. A $690.00 per item surcharge will be applied.
$4,554.99
Free 30-Day Returns
Key Features
- Size 18.98x36.22
- Length 36.22
- Height 0.94
- Thickness 0.94
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0171P
- Zoro # G404415612
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 18.98x36.22 |
Length | 36.22 |
Height | 0.94 |
Width | 18.98 |
Details
Thickness | 0.94 |
Color | CALACATTA LEGEND |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1310.4 Sq. ft |
Weight | 2223.36 |
Application | On Grade (Ground Level) |
Collection | XL Trecento |
Package qty | 288 |
Description
A bright white background and heavy smoky gray veining meld beautifully in Calacatta Legend luxury vinyl tile. this waterproof vinyl flooring offers the look of natural stone that is always sophisticated and always on-trend. the flooring is 100% waterproof, scratch, stain, and dent resistant. an innovative 1mm pre-attached backing offers sound protection and comfort underfoot. calacatta legend is coated with pietratech – an MSI exclusive polish that emulates smooth polished marble. in addition, it features a patented locking system for ease of installation. the tile is available in 12" x24" and 18" x36" sizes for added design flexibility. add some glamour to the bedroom, bathroom, kitchen, hallway, living room, and beyond. Xl Trecento - Calacatta Legend 18.98 In. W X 36.22 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring PR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE REAL LIVING Assure Lock Touchscreen Stand Alone Valdosta Interconnected Lockset and Deadbolt US10BP Oil Rubbed B (YRC226NRVL510BP)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (8140X8144X8140-6)
- MID ATLANTIC RUBBER Rubber Grommet - 3/8" x 1/4" x 1/2" x 3/4" x 1/2", PK 50 (OMAR-0828-50PK)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG1)
- MSI Cyrus Whitfield Gray SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0143-SAM)
- MSI Avery Ash 1.81" T x 12.3" W x 47.5" L Stair Tread Eased Edge Low Gloss Luxury Vinyl Tile, 2PK (ZOR-LVT-TR-0298)
- MSI Glenridge Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0113P)
- MSI Trecento Calacatta Venosa Gold SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-0180-SAM)
- MSI Woodhills Bali Buff Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 480PK (ZOR-LVW-0102P)
- MSI Wilmont Elmwood Ash 7.36 In. X 48.31 In. Glue Down Luxury Vinyl Plank Flooring, 16PK (ZOR-LVG-0125)
- ATTIC DEK Attic Plastic Flooring, PK 4 (351804)
- Msi Flooring