Shop All Vinyl Flooring
Msi
Xl Prescott Grayton 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK
Mfr # ZOR-LVR-XL-0151
Zoro # G804414475
product price: $71.89
/pk 5, $14.38/ea
$71.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0151
- Zoro # G804414475
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | GRAYTON |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 18.7 Sq. ft |
Weight | 44 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 5 |
Description
The smoky gray hues of Grayton luxury vinyl planks from the everlife rigid core (rc) collection are at once contemporary and timeless. create a bedroom, kitchen, bathroom, living room, and hallway floor that will have people talking. this waterproof vinyl plank flooring is available in 7" x48" and 9" x60" sizes and features subtle knots and soft graining for an authentic wood look. it is 100% waterproof and protected by MSI’s crystalux technology for scratch, stain, and dent resistance, allowing floors to stay beautiful and low maintenance. brookline features a patented locking system for easy installation and can even be installed over existing flooring. in addition, a pre-attached backing system provides comfort and quiet underfoot.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT 6-Pin Keyblank, RC Keyway, Embossed Logo Only, 50 Pack (6275RC (50PK))
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 10ft Roll - Dark Gray (03-165)
- SUGATSUNE Bl-60ss Stainless Steel Barrel Bolt (BL-60SS)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - White Oak (12"W x 96"L) (011296105WK1)
- MSI Xl Prescott Braly 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0142)
- MSI Xl Prescott Whitfield Gray 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0164)
- MSI Xl Prescott Sandino 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0160)
- MSI Cyrus Wolfeboro 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0145)
- MSI Xl Trecento Calacatta Venosa Gold 18.98 In. W X 36.22 In. L Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0173)
- MSI Prescott Grayton 7.75 In. W X 48.75 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0161P)
- MSI Ashton York Gray 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring 605PK (ZOR-LVR-0113P)
- Msi Vinyl Flooring