Shop All Vinyl Flooring
Msi
Xl Prescott Billingham 9.45 In. W X 60.79 In. L Click Lock Luxury Vinyl Plank Flooring, 5PK
Mfr # ZOR-LVR-XL-0139
Zoro # G304415606
product price: $72.69
/pk 5, $14.54/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0139
- Zoro # G304415606
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | BILLINGHAM |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 18.7 Sq. ft |
Weight | 44 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 5 |
Description
Billingham luxury vinyl planks is a gorgeous 9" x60" contemporary dark brown wood-look waterproof vinyl plank flooring that is 100% waterproof, scratch, stain, and dentesistan . in addition, the innovative pre-attached backing of this plank flooring ensures supreme comfort underfoot, while its easy-install locking system make this flooring diy-friendly. there's no easier way to create luxurious, affordable floors in the kitchen, living area, bathroom, basement, and beyond.. Xl Prescott Billingham 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring,5PK
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Latch Guard, Durnodic, Steel, 11"L x 3"W (1HJL1)
- MASTER Door Stop Wedge XL, Safety Yellow, 2"H x 3-1/2"W, PK.2 (GD005)
- DURA-LIFT 0.250 in Wirex1.75 in Dx39 in L Torsion Springs Gold Left & Right Wound Pair Sectional Garage Doors (DLTGO17539B)
- BALDWIN ESTATE Lifetime Brass Turns Lifetime Brass (6720.003)
- MSI Xl Prescott Barrel 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0137)
- MSI Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank, 5PK (ZOR-LVR-XL-0136)
- MSI Cyrus Bembridge SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-0116-SAM)
- MSI Glenridge Coastal Mix 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0105)
- MSI Glenridge Aged Hickory 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0101P)
- MSI Cyrus Brianka SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0121-SAM)
- PROSOURCE Vinyl Floor Tile Dark Wood Geo (ELE-1811-1-3L)
- Msi Vinyl Flooring