Shop All Vinyl Flooring
Msi
Xl Prescott Bembridge SAMPLE Rigid Core Click Lock Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-XL-0138-SAM
Zoro # G905837753
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 3 per order
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12
- Thickness 0.6
- Material Lvt
- Finish Low Gloss
- Width 10
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0138-SAM
- Zoro # G905837753
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Length | 12 |
Width | 10 |
Details
Thickness | 0.6 |
Color | BEMBRIDGE |
Material | Lvt |
Finish | Low Gloss |
Weight | 2.9 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 1 Sample |
Description
Bembridge luxury vinyl planks from the prescott series feature high-variation shades of browns and grays with darker knots and grains. the low-maintenance waterproof vinyl plank flooring is part of the rigid core line, a collection of 100% waterproof products that can be installed anywhere and come with an easy-install click system for simple installation. the lvp flooring comes with a commercial-grade wearlayer and pre-attached backing for added comfort. the project can be completed with trim pieces that match the same look.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Mail Slot, Heavy Duty Bright Brass (MS0030U3)
- NATIONAL GUARD Track Kit, Sliding Door Type, Alum., Silver, Mounting: Top (SLAL-250-PD-72)
- BEST Interchangeable Core, Satin Chrome, Keyway Type M, 7 Pins (6C7M1626)
- ZORO SELECT Flange Gasket, 1-1/2 in., 1/8 in., Green (4401RG-0150-125-0150)
- MSI Xl Trecento Kenzzi Taza 18 In X 36 In Rigid Core Rigid Core Luxury Vinyl Plank Flooring 6PK (ZOR-LVR-XL-0175)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring 660PK (ZOR-LVR-0178P)
- MSI Trecento White Ocean 11.81 In. X 23.62 In. Rigid Core Luxury Vinyl Plank Flooring 660PK (ZOR-LVR-0184P)
- MSI Xl Ashton York Gray 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 8PK (ZOR-LVR-XL-0104)
- MSI Prescott Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0175)
- MSI Prescott Grayton 7.75 In. W X 48.75 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring 400PK (ZOR-LVR-0161P)
- MSI Woodhills Kings Buff Oak SAMPLE Waterproof Wood Vinyl Flooring (ZOR-LVW-0108-SAM)
- Msi Flooring