Shop All Vinyl Flooring
Msi
Xl Prescott Akadia 8.98" X 60" X 6.5 Mm Rigid Core Luxury Vinyl Plank
Mfr # ZOR-LVR-XL-0136P
Zoro # G504415376
product price: $3,053.99
/pk 240, $12.72/ea
Item requires special delivery charges. A $655.00 per item surcharge will be applied.
$3,053.99
Free 30-Day Returns
Key Features
- Size 9.45x60.79
- Length 60.79
- Height 1.44
- Thickness 1.44
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0136P
- Zoro # G504415376
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.79 |
Length | 60.79 |
Height | 1.44 |
Width | 9.45 |
Details
Thickness | 1.44 |
Color | AKADIA |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 897.6 Sq. ft |
Weight | 2112 |
Application | On Grade (Ground Level) |
Collection | XL Prescott |
Package qty | 240 |
Description
Akadia luxury vinyl planks from the everlife rigid core (rc) collection offer creamy neutral beige tones and delicate brown graining for understated elegance. this beautiful 9x60 wood-look waterproof vinyl plank flooring is 100% waterproof flooring, scratch, stain, and dentesistan. its innovative pre-attached backing ensures supreme comfort underfoot, while its easy-install locking system make these luxury vinyl planks diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable, low maintenance floors than with lvp flooring. find coordinating vinyl flooring trim pieces below. available trim items include end caps, stair noses, reducers, and t-molding.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY SECURITY Lever Lockset, Mechanical, Dormitory, Grd.1 (9K37T15DS3626)
- S & W Level Mount, Swivel Stud, M12, 1-7/8in Base (NMS-SW2)
- M-D M-D White Aluminum Adjustable Screen 18 in. W X 37 in. L (14177)
- NEWAGE PRODUCTS Traditional Rounded Matt Black (80223)
- MSI Xl Prescott Boswell 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0140P)
- MSI Katavia Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring, 18PK (ZOR-LVG-0121)
- MSI Stable 3/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl Stair Nose Molding (ZOR-LVT-T-0202)
- MSI Cyrus Finely 7-1/8" Wide Waterproof Smooth Oak-Imitating Rigid Core Luxury Vinyl Planks, 10PK (ZOR-LVR-0128)
- MSI Woodhills Estate Oak 6.5 in. X in. 48.03 in. Waterproof Wood Vinyl Flooring, 10PK (ZOR-LVW-0107)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- MSI Xl Prescott Grayton 9.45 In. W X 60.79 In. L Rigid Core Click Lock Luxury Vinyl Plank Flooring, 5PK (ZOR-LVR-XL-0151)
- Msi Flooring