Shop All Vinyl Flooring
Msi
Xl Cyrus Finely 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK
Mfr # ZOR-LVR-XL-0119
Zoro # G204414440
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0119
- Zoro # G204414440
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | FINELY |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 22.44 Sq. ft |
Weight | 38.7 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 6 |
Description
Get supremely durable and gorgeous vinyl plank flooring with the MSI’s xl Cyrus Finely gray 9 in. x 60 in. luxury vinyl plank. it's easy to install with the locking feature and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant. be sure to complete the look with flooring trim pieces like end caps, stair noses, reducers and t-molding. this flooring retains its elegance with warm red and orange tones that give the look of reclaimed hardwood. place these planks in places like the kitchen, living area, bathroom or even basement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Satin Nickel Coat Hooks, Hook Height: 5.375" (0742.150)
- FALCON Lever Lockset, Mechanical, Entrance, Grd. 1 (T511BD D 626)
- BASICWISE Kitchen Pantry Storage Cabinet with Doors and Shelves, White (QI003729L)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, Dock Leveler, Nylon, 11/16-in 90 Degree Holder, 1-in Brush, 94-in. (BN9111-94)
- MSI Xl Cyrus Runmill Isle 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank, 6PK (ZOR-LVR-XL-0127)
- MSI Xl Cyrus Ryder 8.98 X 60 Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0128)
- MSI Xl Cyrus Draven 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0115)
- MSI Xl Cyrus Akadia SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0105-SAM)
- MSI Cyrus Woburn Abbey 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 10PK (ZOR-LVR-0144)
- MSI Harvested Marble 12 In. X 24 In. Luxury Vinyl Tile Flooring, 10PK (ZOR-LVR-0178)
- MSI Cabana 9'' x 48'' x 20MIL Rigid Core Luxury Vinyl Plank Flooring, 440PK (ZOR-LVR-0204P)
- Msi Vinyl Flooring