Shop All Vinyl Flooring
Msi
Xl Cyrus Bracken Hill 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK
Mfr # ZOR-LVR-XL-0110P
Zoro # G304414463
product price: $3,243.99
/pk 312, $10.40/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$3,243.99
Free 30-Day Returns
Key Features
- Size 9.45x60.31
- Length 60.31
- Height 1.26
- Thickness 1.26
- Material Lvt
Product Information
- Brand Msi
- MFR # ZOR-LVR-XL-0110P
- Zoro # G304414463
- Country of Origin China
- Category Vinyl Flooring
Dimensions
Size | 9.45x60.31 |
Length | 60.31 |
Height | 1.26 |
Width | 9.45 |
Details
Thickness | 1.26 |
Color | BRACKEN HILL |
Material | Lvt |
Finish | Low Gloss |
Coverage Area | 1166.88 Sq. ft |
Weight | 2012.4 |
Application | On Grade (Ground Level) |
Collection | XL Cyrus |
Package qty | 312 |
Description
MSI’s beautiful 9 in. x 60 in. gray wood look luxury vinyl tile flooring is 100% waterproof, scratch, stain, and dent resistan. the innovative pre-attached backing of this plank flooring ensures supreme comfort under foot while its easy-install locking system make this flooring diy-friendly. in the kitchen, living area, bathroom, basement, and beyond, there's no easier way to create luxurious, affordable floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Trans Atlantic Heavy Duty Commercial Cylindrical Storeroom Door Lever in Satin Stainless Steel (DL-LHV80-US26D)
- PAWLING Outside Corner Guard, Linen White, 9/20"W X 96"H (WC-101-0-301)
- KABA ILCO Key Blank, Brass, Type Y1, 5 Pin, PK10 (999-Y1)
- DON-JO 1-1/8" x 2-1/4" 161 Cut Out Filler Plate (EF161PC)
- MSI Xl Cyrus Walnut Waves 8.98" X 60" X 6Mm Rigid Core Luxury Vinyl Plank 312PK (ZOR-LVR-XL-0131P)
- MSI Xl Cyrus Jenta 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring 312PK (ZOR-LVR-XL-0122P)
- MSI Twilight Oak 1/4 In. Thick X 1 3/4 In. Wide X 94 In. Length Luxury Vinyl T-Molding (ZOR-LVT-T-0216)
- MSI Cyrus Walnut Waves SAMPLE Rigid Core Luxury Vinyl Plank (ZOR-LVR-0141-SAM)
- MSI Glenridge Twilight Oak 6 In. X 48 In. Glue Down Luxury Vinyl Plank Flooring 1296PK (ZOR-LVG-0113P)
- MSI Xl Cyrus Fauna 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0118)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 5 ft Roll - Brown (03-211)
- Msi Flooring